Apply to be a TradeMaster!
Main product image of 208/230V 1/8HP 825RPM Condensing Motor, HC36GQ237
Magnifying glass
Hover image to zoom

208/230V 1/8HP 825RPM Condensing Motor, HC36GQ237

Brand:
Carrier
SKU:
HC36GQ237
Rating:
(1)
Q&A:
(0)
208/230V 1/8HP 825RPM Condensing Motor, HC36GQ237
Magnifying glass
Hover image to zoom
$258.30 each
In Stock
In Stock
Get 25 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/8 HP

Description

–

HC36GQ237 is an official OEM208/230V 1/8HP 825RPM Condensing Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/8

Voltage:

208/230V

Product Type:

Motor

Type:

Condensing

RPM:

825

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast Shipping, Good Price

AC condensing unit fan motor failed with temps in the 90s. Original OEM part discontinued, website supplied correct OEM replacement part number. Ordered early Wed afternoon and received Thurs afternoon. Good price, no issues with installation.
Chuck
Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy