Apply to be a TradeMaster!
Main product image of Blower Motor, 1/5 HP, HC37AE114
Magnifying glass
Hover image to zoom
Blower Motor, 1/5 HP, HC37AE114
Magnifying glass
Hover image to zoom
$468.95 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/5 HP
Product Highlight: RPM
1075 RPM

Description

–
The HC37AE114 blower motor replaces HC37AE114A, HC37AE117, HC37AE117A and features 3 speeds. The HC37AE114 requires 7.5 uf 370 VAC capacitor (not included).

Specs

–
Horse Power:

1/5

Voltage:

115V

RPM:

1075

Hertz:

60

Phase:

1

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Replacement Motor

My original furnace motor went out, and that manufacturer no longer makes furnace motors. I provided my furnace model number and serial number to the SupplyHouse Representative via online chat, and they provided me the correct replacement motor. I had never replaced a fan motor before, so it was nice to know I can count on SupplyHouse to provide me the correct part.
Mike the DIY Guy
Springfield,MN
3 years ago
Was this review helpful to you?

Definitely would purchase from this site again

The product we received was exactly what we needed and arrived in great condition! It arrived 3 days earlier than anticipated too!
Mary
St. Louis MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well, Good Replacement

No complaints and was a perfect replacement for the original.
Zach
Winston Salem, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy