Shop Resideo Sale
Main product image of Condenser Fan Motor For R410 Heat Pump & Air Conditioner, HC37GE210
Magnifying glass
Hover image to zoom

Condenser Fan Motor For R410 Heat Pump & Air Conditioner, HC37GE210

Brand:
Carrier
SKU:
HC37GE210
Rating:
(4)
Q&A:
(0)
Condenser Fan Motor For R410 Heat Pump & Air Conditioner, HC37GE210
Magnifying glass
Hover image to zoom
$615.27 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Condenser Fan Motor For R410 Heat Pump & Air Conditioner includes:
  • Replaces the following part numbers -HC37GE210, HC37GE210A
  • Frame Size 48
  • Rotation - CWLE
  • Shaft Size - 0.5" Diameter x 1.9" Long
  • Mounting - Stud Mountable
  • **Requires 7.5MFD 370V Run Capacitor**
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/5

    RPM:

    825

    Hertz:

    60

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    I would buy this product again.

    Arrived quickly and was able to install and have the system up and running again.
    BE
    Lorton, VA
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Fan motor

    Everything arrived very quickly, worked perfectly and very quiet.
    lucas
    Alabama
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great quality product

    Excellent customer service, great product , highly recommend!
    Dato
    Bethesda MD
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Correct part at a great price

    This is a direct replacement that works great.
    plumber
    somerset nj
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy