Shop Klein Tools Limited Time Promotion
Main product image of 115V Blower Motor, 1/5 HP, 1075 RPM, HC37TQ113
Magnifying glass
Hover image to zoom

115V Blower Motor, 1/5 HP, 1075 RPM, HC37TQ113

Brand:
Carrier
SKU:
HC37TQ113
Rating:
(2)
Q&A:
(0)
115V Blower Motor, 1/5 HP, 1075 RPM, HC37TQ113
Magnifying glass
Hover image to zoom
$275.49 each
In Stock
In Stock
Get 31 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Specifications:
  • Voltage: 115V
  • Horsepower: 1/5
  • RPM: 1075
  • Rotation: CCW
  • Phase: Single
  • Hertz: 60

Specs

–
Horse Power:

1/5

Voltage:

115V

RPM:

1075

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Boring... exact replacement and works great!

Don't need any excitement when replacing a blower motor and none experienced ;-) motor came quickly and well packaged in an eco friendly box
Howard the Fixer
Orange
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience!

Product was exactly as described. Arrival was prompt. Works like a charm.
muddywater
Vancouver, WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy