Apply to be a TradeMaster!
Main product image of Condenser Fan Motor, 1/5HP, HC37VE252
Magnifying glass
Hover image to zoom
Condenser Fan Motor, 1/5HP, HC37VE252
Magnifying glass
Hover image to zoom
$399.78 each
In Stock
In Stock
Get 2 Thu, Oct 29

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1125 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Features:
  • Frame Size 48
  • Rotation - CWLE
  • Shaft Size - 0.5" Diameter x 2.0" Long
  • Mounting - Stud Mountable
  • **Requires 7.5MFD 370V Run Capacitor**
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/5

    RPM:

    1125

    Hertz:

    60

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy