Apply to be a TradeMaster!
Main product image of 1/5 HP CW 208-230V 810 RPM 48FR Condenser Fan Motor, HC38GE222
Magnifying glass
Hover image to zoom

1/5 HP CW 208-230V 810 RPM 48FR Condenser Fan Motor, HC38GE222

Brand:
Carrier
SKU:
HC38GE222
Rating:
(3)
Q&A:
(0)
1/5 HP CW 208-230V 810 RPM 48FR Condenser Fan Motor, HC38GE222
Magnifying glass
Hover image to zoom
$565.99 each
In Stock
In Stock
Get 2 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
810 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/5 HP

Description

–
HC38GE222 is an official OEM 1/5 HP CW 208-230V 810 RPM 48FR Condenser Fan Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/5

Voltage:

208/230V

Rotation:

CW

RPM:

810

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect!

Plug and play with a perfect fit, exactly what I needed! (And it go here quick.)
Jim
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product! Right size and fit.
Dob
Aberdeen, Md.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THEY HAD TWO ! The Factory did not even have ONE in stock

Manufacture of course had none and could not provide any lead time , due to the Pandemic you would think right, but lets Be honest it is a TEC thing tell me I'm wrong ! After my Technion installed new Motor & Cap, although it did work the customer stated it was loud and had concerns. After checking motor amps, and so on everything was within specs? That being said I contacted Supply House directly to explain the situation, NOT LOOKING FOR A REPLAMENT REMEMBER THE MOTOR WAS WITHIN SPECS, MORE OF JUST WANTED TO DOCUMENT IT JUST INCASE WE DO HAVE A ISSUE ! BUT THEN AS ALWAYS WITH NO HESITATION they immediately sent me a new motor the next day ! They had only TWO mind you as I previously stated that the FACTORY had none. Replaced with new Noise was gone customer was very happy, over all just another great experience with SupplyHouse.com !
HVAC Jay
Aurora IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy