Shop Resideo Sale
Main product image of 1/5 HP CW 208-230V 825 RPM Condenser Fan Motor, HC38GE231
Magnifying glass
Hover image to zoom

1/5 HP CW 208-230V 825 RPM Condenser Fan Motor, HC38GE231

Brand:
Carrier
SKU:
HC38GE231
Rating:
(1)
Q&A:
(0)
1/5 HP CW 208-230V 825 RPM Condenser Fan Motor, HC38GE231
Magnifying glass
Hover image to zoom
$702.22 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/5 HP

Description

–
HC38GE231 is an official OEM 1/5 HP CW 208-230V 825 RPM Condenser Fan Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/5

Voltage:

208/230V

Rotation:

CW

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

This part cost more than a lot of the versions I found else where. I wanted to be sure it fit so I paid more and I got what I paid for. It fit perfect and works great and super fast shipping. Well worth the extra cost when your AC stop working and you live in south east Texas!
Derrick
Houston, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy