Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
208/230V Motor, 1/4HP 1075RPM, HC39AE206
Brand:
Carrier
SKU:
HC39AE206
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HC39AE206 has been discontinued
Discontinued January 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
208/230V Motor, 1/4HP 1075RPM, HC40AQ206
Brand:
Carrier
SKU:
HC40AQ206
(0)
Order by
6PM
, receive 5 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/230V
1075 RPM
1/4 HP
Description
–
HC39AE206 is an official OEM 208/230V Motor 1/4HP, 1075RPM for Carrier HVAC equipment
Specs
–
Voltage:
208/230V
Horse Power:
1/4
RPM:
1075
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
9 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video