Shop Resideo Sale
Main product image of 230V Motor, 1/4 HP 48 Frame, HC39GE237
Magnifying glass
Hover image to zoom

230V Motor, 1/4 HP 48 Frame, HC39GE237

Brand:
Carrier
SKU:
HC39GE237
Rating:
(9)
Q&A:
(0)
230V Motor, 1/4 HP 48 Frame, HC39GE237
Magnifying glass
Hover image to zoom
$482.54 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
This motor features:
  • Rotation: CW
  • Frame: 48
  • Specs

    –
    Voltage:

    230V

    Horse Power:

    1/4

    RPM:

    1100

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Fan Blade LA01EC018
    SKU: LA01EC018
    Carrier

    Product Reviews

    5 out of 9 reviews
    100% would recommend this product
    5
    out of 9 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Works Perfectly

    When our air conditioner quit working we were quite concerned. My husband realized it was the motor to the fan. I spent hours online matching up the numbers on the old fan only to find that I was getting nowhere. I found SupplyHouse and gave them a call. They asked for our model number and serial number. They found the exact fan needed for our very old system. We are grateful that it all worked out and saved us a lot of money.
    Chloe
    Orangevale, CA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent option for parts ordering and receiving.

    Very competent, very quick, thorough and competent staff. All around great experiences.
    Jerry
    Hampstead,MD
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect retrofit

    Installed into an older HVAC system. Installation was a breeze after having reviewed online videos.
    Armando
    San Diego, CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    Exactly what I needed to repair my AC unit. The motor already has spade connectors on its wires, which makes install a breeze! Saved me hundreds for a less than one hour job, but I would recommend getting a fan blade puller before you start your tear down... keep it in the packaging in case you don't need it, but if you're like me and your unit is older, it can definitely come in handy.
    Maverick_DTS
    RSM, CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Motor was perfect. everything is great.
    Chris
    Carson city, nv
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase again

    Product was an exact fit for my application, very helpful customer service.
    John
    Canton tx
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    GREAT SERVICE

    It was exactly what we needed.
    ROBINSSROOST
    PADUCAH, KY
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Service

    Product received worked well as owner replacement for inoperable fan motor (bearings). Motor perfect replacement, fit well. PEX fulfilled my order, however, UPS failed to deliver (2nd Day Air) as requested (lost parcel). PEX put another order in shipping for Next Day Air, however UPS failed to deliver as requested (Ground). PEX worked through UPS to have package intercepted and re-routed for Next Day Saturday delivery. Superb customer service!
    Fix it myself guy
    Richmond, VA
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    the motor [...] - great.

    the motor works perfect [...]
    Jay
    Chicago, IL
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy