Apply to be a TradeMaster!
Main product image of 1100/900 RPM RPM Motor (1/4HP, 460V), HC39GE468A-CARRIER
Magnifying glass
Hover image to zoom

1100/900 RPM RPM Motor (1/4HP, 460V), HC39GE468A-CARRIER

Brand:
Carrier
SKU:
HC39GE468A-CARRIER
Rating:
(3)
Q&A:
(0)
1100/900 RPM RPM Motor (1/4HP, 460V), HC39GE468A-CARRIER
Magnifying glass
Hover image to zoom
$518.93 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100/900 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
HC39GE468A-CARRIER is an official OEM 1100/900 RPM RPM Motor (1/4HP, 460V) for Carrier HVAC equipment

Specs

–
Voltage:

460v

Horse Power:

1/4

RPM:

1100/900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fit, In stock!

We needed a condenser fan motor asap and Supply House had them in stock. I called to have them shipped overnight, it was late in the day and we received them the next day!!! Thank You!
NJF41
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This motor purchased was to replace a defective unit in the field
PoppaHank
Northport, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needIed I would buy this product again

To replace defective units in the field. Delivery timeframes are normally excellent!
PoppaHank
Northport, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy