The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4 HP CW 460V 1100 RPM 1Ph Condenser Fan Motor, HC39GE480A
Magnifying glass
Hover image to zoom

1/4 HP CW 460V 1100 RPM 1Ph Condenser Fan Motor, HC39GE480A

Brand:
Carrier
SKU:
HC39GE480A
Rating:
(1)
Q&A:
(1)
1/4 HP CW 460V 1100 RPM 1Ph Condenser Fan Motor, HC39GE480A
Magnifying glass
Hover image to zoom
$412.16 each
In Stock
In Stock
Get 13 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
460v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/4 HP

Description

HC39GE480A is an official OEM 1/4 HP CW 460V 1100 RPM 1Ph Condenser Fan Motor for Carrier HVAC equipment

Specs

Horse Power:

1/4

Voltage:

460v

Rotation:

CW

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Good quality
Andy
West Chicago
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Sir, CARRIER HC39GE480 MOTOR, 1/4 HP 460V, 3-PHASE, 1100 RPM is replacement by CARRIER HC39GE480A MOTOR, 1/4 HP 460V, 3-PHASE, 1100 RPM, is it correct?? if yes Can you provide the official letter and provide the COC? We need 2 ea . Best regards, Dony

Asked by Romadhon 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The HC39GE480A is the direct replacement for the HC39GE480. It is a 1/4 HP, 460V, 1100 RPM, 1 phase motor. We will need the full model and serial numbers of the unit that this is for in order to confirm compatibility. Please contact our customer service team at 888-757-4774 or through live chat with that info so that we may further assist you.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy