Apply to be a TradeMaster!
Main product image of 1/4 HP Blower Motor ID PSC, 208-230V 1075/3 CW, HC39SB231
Magnifying glass
Hover image to zoom

1/4 HP Blower Motor ID PSC, 208-230V 1075/3 CW, HC39SB231

Brand:
Carrier
SKU:
HC39SB231
Rating:
(0)
Q&A:
(0)
1/4 HP Blower Motor ID PSC, 208-230V 1075/3 CW, HC39SB231
Magnifying glass
Hover image to zoom
$418.79 each
In Stock
In Stock
Get 10 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
Blower Motor which features:
  • 3 speeds
  • Rotation - CW
  • Diameter - 5.6"
  • Frame - 48
  • Shaft - 1/2" x 3"
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/4

    RPM:

    1075

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy