Apply to be a TradeMaster!
Main product image of 1/4 HP Condenser Fan Motor, 208/230V 1075 RPM, HC39VL208
Magnifying glass
Hover image to zoom

1/4 HP Condenser Fan Motor, 208/230V 1075 RPM, HC39VL208

Brand:
Carrier
SKU:
HC39VL208
Rating:
(0)
Q&A:
(0)
1/4 HP Condenser Fan Motor, 208/230V 1075 RPM, HC39VL208
Magnifying glass
Hover image to zoom
$480.21 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
Condenser Motor Fan Features:
  • 3 speed
  • CCW Motor
  • Frame 48YZ
  • Rotation CWLE
  • Sleeve bearing
  • Shaft 1" x 3"
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/4

    RPM:

    1075

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy