Apply to be a TradeMaster!
Main product image of 1/4 HP 208/240V 850 RPM Motor, HC40AQ231
Magnifying glass
Hover image to zoom
1/4 HP 208/240V 850 RPM Motor, HC40AQ231
Magnifying glass
Hover image to zoom
$473.23 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
HC40AQ231 is an official OEM 1/4 HP 208/240V 850 RPM Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/4

Voltage:

208/240V

RPM:

850

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact Replacement & Fast Delivery

Searching online for an actual OEM replacement sends you down many rabbit holes. This was the only company and product that actually delivered on their promise of the motor having the same specs, no necessary alterations or change of wiring. On top of all that I had it the next day. The time, energy and headaches I would have saved if I started with SupplyHouse.com is too embarrassing to mention. It takes a lot to motivate me to write a good review and this transaction could not have been better. Truly a company that delivers in all ways!
Mr. Bill
Mare Island, California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy