Apply to be a TradeMaster!
Main product image of 1/4 HP Condenser Motor Fan HC40GE233
Magnifying glass
Hover image to zoom

1/4 HP Condenser Motor Fan HC40GE233

Brand:
Carrier
SKU:
HC40GE233
Rating:
(1)
Q&A:
(1)
1/4 HP Condenser Motor Fan HC40GE233
Magnifying glass
Hover image to zoom
HC40GE233 has been discontinued
Discontinued May 22, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/4 HP 208-230V 1100RPM 1 PH Condenser Motor Fan, HC40GQ233
Brand:
Carrier
SKU:HC40GQ233
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

Condenser Motor Fan HC40GE233

Includes:
  • 1 Phase
  • 48 Frame
  • Specs

    Voltage:

    208/230V

    Phase:

    1

    RPM:

    1100

    Horse Power:

    1/4

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    You May Also Need

    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    GREAT PRODUCT

    EXACT REPLACEMENT
    JP
    TEXAS
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what capacitor is needed for this

    Asked by John 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    the Cap. is linked below: http://www.supplyhouse.com/MARS-12908-10-MFD-Oval-Run-Capacitor-370V

    Was this review helpful to you?