Apply to be a TradeMaster!
Main product image of 1/4 HP Condenser Motor Fan HC40GE237, 1 Phase
Magnifying glass
Hover image to zoom

1/4 HP Condenser Motor Fan HC40GE237, 1 Phase

Brand:
Carrier
SKU:
HC40GE237
Rating:
(1)
Q&A:
(0)
1/4 HP Condenser Motor Fan HC40GE237, 1 Phase
Magnifying glass
Hover image to zoom
$652.56 each
In Stock
In Stock
Get 7 Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

Condenser Motor Fan HC40GE237

Includes:
  • Frame Size 48
  • Rotation - CWLE
  • Shaft Size - 0.5" Diameter x 2.75" Long
  • Mounting - Stud Mountable
  • **Requires 7.5MFD 370V Run Capacitor**
  • Specs

    Voltage:

    208/230V

    Phase:

    1

    RPM:

    825

    Horse Power:

    1/4

    Hertz:

    60

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    right product for the job

    it was a perfect replacement and resulted in a simple repair
    the repair man
    Fair fax, VA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy