Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Condenser Motors & Parts
1/4 HP Condenser Fan Motor HC40GE463
Brand:
Carrier
SKU:
HC40GE463
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HC40GE463 has been discontinued
Discontinued April 16, 2026
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
1 PH 1/4 HP 460V 1100 RPM Condenser Fan Motor, HC40GQ463
Brand:
Carrier
SKU:
HC40GQ463
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
460v
1100 RPM
1/4 HP
Description
–
Condenser Fan Motor HC40GE463
Includes:
0.66 Amp
1 Phase
**Requires 10 uf 370 VAC capacitor (not included)**
Specs
–
Hertz:
50/60
RPM:
1100
Phase:
1
Voltage:
460v
Horse Power:
1/4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
208-230/460v3ph 1140rpm Motor, HD52AZ001
SKU:
HD52AZ001
Carrier
×
Video