Shop Resideo Sale
Main product image of Condenser Motor (208-230V, 1 PH, 1/4 HP, 825 RPM), HC40GQ236
Magnifying glass
Hover image to zoom

Condenser Motor (208-230V, 1 PH, 1/4 HP, 825 RPM), HC40GQ236

Brand:
Carrier
SKU:
HC40GQ236
Rating:
(1)
Q&A:
(0)
Condenser Motor (208-230V, 1 PH, 1/4 HP, 825 RPM), HC40GQ236
Magnifying glass
Hover image to zoom
$484.60 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
HC40GQ236 is an official OEM Condenser Motor (208-230V, 1 PH, 1/4 HP, 825 RPM) for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Horse Power:

1/4

RPM:

825

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect match and fast shipping

I ordered the motor online on a Wednesday and it arrived at my front door on Friday. The part was a perfect match and installed less than an hour later. Overall, great experience and outstanding company to do business with.
TAW
Orlando, FL
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy