Apply to be a TradeMaster!
Main product image of Condenser Fan Motor HC41AE231
Magnifying glass
Hover image to zoom
Condenser Fan Motor HC41AE231
Magnifying glass
Hover image to zoom
$397.52 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
Condenser Fan Motor HC41AE231 features:
  • Replaces HC41AE231A, HC41SL231, HC41SL225, HC41SL230, HC41SL601
  • 1.90 A
  • Energy Efficient
  • Ball or Sleeve Bearing
  • All angle mount
  • 1/2" Diameter Shaft
  • Rotation: CCW
  • Specs

    –
    Horse Power:

    1/3

    RPM:

    850

    Voltage:

    208/230V

    Phase:

    1

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy