Shop Resideo Sale
Main product image of 4-Speed 1/3 HP Blower Motor HC41SE121
Magnifying glass
Hover image to zoom

4-Speed 1/3 HP Blower Motor HC41SE121

Brand:
Carrier
SKU:
HC41SE121
Rating:
(3)
Q&A:
(0)
4-Speed 1/3 HP Blower Motor HC41SE121
Magnifying glass
Hover image to zoom
$570.98 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
Blower Motor HC41SE121 Features:
  • 4 Speeds
  • Rotation - CCW
  • Diameter - 5.6"
  • Frame - 48
  • Shaft - 1/2" x 4"
  • Motor Mounting - Belly Band
  • Amps- 5.80
  • **Requires 5 uf or 7.5 uf 370 VAC capacitor depending on application (not included)**
  • Specs

    –
    Hertz:

    60

    Horse Power:

    1/3

    RPM:

    1075

    Voltage:

    115V

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I would by from this company again.

    The product was used to fix my furnace. I was of good quality, and it arrived when they said it would.
    Bone
    IN
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service

    Great customer service.... perfect match on the motor and capacitor....had order in 3days... problem solved.... thanks guys
    Hairy61
    Post falls Idaho
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Received very next day! Exact replacement.

    Needed blower motor for my old Carrier Crusader furnace asap. Received new OEM motor next day and I installed it completely within 24 hours of original motor breaking down. (*Even UPS guy was shocked how fast I received my motor!) This company had exactly what I needed...no fudging wiring and trying to figure out a maze. Also, I'd spoken with a rep. at the company searching for the exact motor (which I ordered from him) I needed and the rep. was extremely polite, helpful and courteous...and patient. A rarity these days. This company represents Americana of old the way I remember quality service from the old days. Rarely do I give 5 stars but this company is a stellar performer as far as I'm concerned. PS: I get my large 5" thick Merk11 furnace filters at Supplyhouse.com also at a fraction of the price I find in stores.
    Jerry S
    Richfield Springs, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy