Apply to be a TradeMaster!
Main product image of 2- Speed Blower Motor HC41SE245
Magnifying glass
Hover image to zoom
2- Speed Blower Motor HC41SE245
Magnifying glass
Hover image to zoom
$540.74 each
In Stock
In Stock
Get 2 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
Blower Motor HC41SE245 Features:
  • 2 Speed
  • Rotation: CCW
  • **Requires 7.5 uf 370 VAC capacitor (not included)**
  • Shaft Diameter and Length: 1/2 x 3.0
  • Frame: 48
  • Bearing: Sleeve
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/3

    RPM:

    850

    Hertz:

    60

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good Review

    The item was shipped promptly and arrived within a week. It worked great. I would use PexSupply.com again.
    Robbie
    Chattanooga, TN
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy