Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Carrier
1/3 HP CCW 1075 RPM 3 Speed Blower Motor
Brand:
Carrier
SKU:
HC41TE113
Rating:
(0)
Q&A:
(0)
HC41TE113 has been discontinued
Discontinued March 31, 2016
This product has been discontinued.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
1/3 HP Blower Motor, HB41TQ113
Brand:
Carrier
SKU:
HB41TQ113
(5)
Order by
today
, receive 14 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
115V
1075 RPM
1/3 HP
Description
–
Blower Motor HC41TE113 features:
Rotation - CCW
3 speeds
5.2 A
Requires a 10 uf 370 volt Run Capacitor (not included)
Specs
–
Phase:
1
Horse Power:
1/3
RPM:
1075
Voltage:
115V
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video