Shop Resideo Sale
Main product image of 1/3 HP Blower Motor, HB41TQ113
Magnifying glass
Hover image to zoom

1/3 HP Blower Motor, HB41TQ113

Brand:
Carrier
SKU:
HB41TQ113
Rating:
(5)
Q&A:
(0)
1/3 HP Blower Motor, HB41TQ113
Magnifying glass
Hover image to zoom
$459.56 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
Blower Motor HB41TQ113 features:
  • Rotation - CCW
  • 3 speeds

Specs

–
Phase:

1

Horse Power:

1/3

RPM:

1075

Voltage:

115V

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Horse Power
RPM
Voltage
Hertz
CURRENT ITEM
Product Image of 1/3 HP Blower Motor, HB41TQ113
1/3 HP Blower Motor, HB41TQ113
SKU: HB41TQ113
(5)
1
1/3
1075
115V
60

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect OEM fit!

Out with the old, in with the new! It doesn't get any easier than this! Well packed and shipped swiftly. Happy Customers...win-win.
SSmith
Modesto, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Motor

Thank you for the great replacement motor, it fit perfectly and works amazing well.
Mark
Southern Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fan motor

Fast shipping real Carrier product great price
Vinny
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great site, product, and truthful commitments!

I had never heard of Supply House before until I recently went searching for a blower motor for my 10 Y. O. Carrier Furnace. I had found multiple other offers, some less, some more. Their site allowed me to confirm that this was the right "updated" part from their parts list of my model, was reasonably priced, and had FREE NEXT DAY SHIPPING! I was extremely skeptical but they delivered 100%! Exact right part, and this big heavy part arrived the next afternoon (slightly less that 24 hours later from 1 state away)! Thanks for the great service, integrity, and support! An extremely rare thing to find anymore. You will get all of the business I can send your way!
Pilotroger
Rockford, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faster and better than anticipated

So, forget about the hassle of not knowing your part number, they can help you, just gather the brand, model, serial number and they'll find it for you, then be surprised because in general their standard shipping (which is free in many instances) will be faster than you anticipate, these guys are great!
Eli San
Beaverton, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy