Apply to be a TradeMaster!
3-Speed Blower Motor, HC42AQ193
3-Speed Blower Motor, HC42AQ193
$422.12 each
In Stock
In Stock
Get 2 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–

3-Speed Blower Motor HC42AQ193 features:

  • Motor has 3 speed wires - 2 capacitor wires; 1 common & 1 ground.
  • Motor - 5-5/8" in Diameter
  • Frame - 48
  • Shaft extends 3.5" out of the motor
  • **Requires 15uf 370 VAC capacitor not included**

Specs

–
Voltage:

208/230V

RPM:

1075

Phase:

1

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy