Apply to be a TradeMaster!
Main product image of 4-Speed 1/2 HP Blower Motor, HC43AE134
Magnifying glass
Hover image to zoom

4-Speed 1/2 HP Blower Motor, HC43AE134

Brand:
Carrier
SKU:
HC43AE134
Rating:
(0)
Q&A:
(0)
4-Speed 1/2 HP Blower Motor, HC43AE134
Magnifying glass
Hover image to zoom
$636.10 each
In Stock
In Stock
Get 4 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/2 HP

Description

Blower Motor HC43AE134 features:
  • Frame: 48
  • 4 Speed
  • Shaft extends 3.5" out of the motor
  • Motor - 5-5/8" Diameter
  • Specs

    Voltage:

    115V

    Horse Power:

    1/2

    RPM:

    1050

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy