Apply to be a TradeMaster!
Main product image of 208/230V CCW Motor, 1/3HP 825RPM, HC43GE208
Magnifying glass
Hover image to zoom
208/230V CCW Motor, 1/3HP 825RPM, HC43GE208
Magnifying glass
Hover image to zoom
$761.60 each
In Stock
In Stock
Get 1 Fri, Nov 20

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
Condenser Fan Motor features
  • Frame - 48
  • Rotation - counter clockwise
  • Shaft Diameter & Length (in.) -1/2 x 2.8
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/3

    RPM:

    825

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy