Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
208-230V Motor, 1/2HP 1075RPM, HC43VL600
Brand:
Carrier
SKU:
HC43VL600
Rating:
(0)
Q&A:
(1)
Hover image to zoom
HC43VL600 has been discontinued
Discontinued August 2, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
208-230V Motor, 1/2HP 1075RPM, HC43VQ600
Brand:
Carrier
SKU:
HC43VQ600
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/230V
1075 RPM
1/2 HP
Description
–
Condenser Fan Motor HC43VL600 features:
Rotation: C.C.W.
Bearing: Sleeve
FLA: 3.7
Frame 48
Shaft Diameter and Length: 1/2 X 2.75
Motor Diameter: 5.6"
Total Length: 8.3"
Specs
–
Voltage:
208/230V
Horse Power:
1/2
RPM:
1075
Phase:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
26" Fan Blade, 1/2" Bore, CW, LA680613
SKU:
LA680613
Carrier
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Does it have rain shield on it, is it carrier brand
1 Answer
Asked by Bob 14 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- PexSupply Staff
It is Carrier brand, and yes, it comes with a rain shield.
Was this review helpful to you?
0
0
Flag this review
×
Video