Apply to be a TradeMaster!
Main product image of 3/4 HP Blower Motor, 1075 RPM - HC41TE125, HC45TE125
Magnifying glass
Hover image to zoom

3/4 HP Blower Motor, 1075 RPM - HC41TE125, HC45TE125

Brand:
Carrier
SKU:
HC45TE125
Rating:
(0)
Q&A:
(0)
3/4 HP Blower Motor, 1075 RPM - HC41TE125, HC45TE125
Magnifying glass
Hover image to zoom
$760.97 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
Blower Motor HC41TE125 features:
  • 11 Amps
  • 48 Frame
  • Ball Bearing
  • 1/2" Shaft Diameter; 3" Shaft Length
  • Rotation -Counter Clockwise
  • Specs

    –
    Voltage:

    115V

    Horse Power:

    3/4

    RPM:

    1075

    Phase:

    1

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy