Apply to be a TradeMaster!
Main product image of 5 Speed Blower Motor, 1 PH, 115V, 3/4 HP, 1075 RPM, HC45TQ125
Magnifying glass
Hover image to zoom

5 Speed Blower Motor, 1 PH, 115V, 3/4 HP, 1075 RPM, HC45TQ125

Brand:
Carrier
SKU:
HC45TQ125
Rating:
(1)
Q&A:
(0)
5 Speed Blower Motor, 1 PH, 115V, 3/4 HP, 1075 RPM, HC45TQ125
Magnifying glass
Hover image to zoom
$609.41 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
Specifications:
  • Voltage: 115V
  • Horsepower: 3/4
  • RPM: 1075
  • Rotation: CCW
  • Phase: Single
  • Hertz: 60

Specs

–
Horse Power:

3/4

Voltage:

115V

RPM:

1075

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact match

The part was correct and had all the connectors on the wires, big help.
BGM
Kennewick, WA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy