Apply to be a TradeMaster!
Main product image of 3/4 HP CCW 115V 1075 RPM, 3 Speed 48FR Blower Motor, HC46TQ113
Magnifying glass
Hover image to zoom

3/4 HP CCW 115V 1075 RPM, 3 Speed 48FR Blower Motor, HC46TQ113

Brand:
Carrier
SKU:
HC46TQ113
Rating:
(2)
Q&A:
(0)
3/4 HP CCW 115V 1075 RPM, 3 Speed 48FR Blower Motor, HC46TQ113
Magnifying glass
Hover image to zoom
$459.49 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–
**Image may not represent actual product.**

3/4HP CCW 115V 1075/3 SPD 48FR

Specs

–
Horse Power:

3/4

Voltage:

115V

Rotation:

CCW

RPM:

1075

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

What I needed when I needed it

Exact parts at a great price. Fast shipment
Cooler
Oklahoma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great motor - works incredibly well and fit perfect

I needed a new motor and blower wheel and this motor worked perfectly. It fit right in with the blower wheel and all the cables and everything were right where I needed them to be. Installing was easy and it's been running great for the last few weeks.
Mike
Maryland
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy