Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
460V 3-SPD CCW Motor, 1HP 1000RPM, HC52AL461
Brand:
Carrier
SKU:
HC52AL461
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HC52AL461 has been discontinued
Discontinued October 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" Outdoor Ball Bearing Condenser Motor w/ 5/8" Key & Flat Shaft (7.6A, 1075 RPM, 1 HP)
Brand:
Century
SKU:
FB1106
(0)
Order by
today
, receive 4 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
460v
1000 RPM
1 HP
Description
–
HC52AL461 is an official OEM 460V 3-SPD CCW Motor 1HP 1000RPM for Carrier HVAC equipment
Specs
–
Voltage:
460v
Horse Power:
1
RPM:
1000
Features:
3 Speed
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video