Apply to be a TradeMaster!
Main product image of 115V/208-230V Motor, 1HP 3450RPM, HC52DL756
Magnifying glass
Hover image to zoom
115V/208-230V Motor, 1HP 3450RPM, HC52DL756
Magnifying glass
Hover image to zoom
$1,599.05 each
In Stock
In Stock
Get 6 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 208/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1 HP

Description

–
HC52DL756 is an official OEM 115V/208-230V Motor 1HP, 3450RPM for Carrier HVAC equipment

Specs

–
Voltage:

115V

208/230V

Horse Power:

1

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy