Apply to be a TradeMaster!
Main product image of 208-230V 48Fr Motor, 1HP 1725RPM, HC52EE208
Magnifying glass
Hover image to zoom

208-230V 48Fr Motor, 1HP 1725RPM, HC52EE208

Brand:
Carrier
SKU:
HC52EE208
Rating:
(0)
Q&A:
(0)
208-230V 48Fr Motor, 1HP 1725RPM, HC52EE208
Magnifying glass
Hover image to zoom
$823.48 each
In Stock
In Stock
Get 3 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1 HP

Description

–
Blower Motor features
  • 6.2 FLA
  • Rotation: C.C.W.
  • Frame: 48
  • Specs

    –
    RPM:

    1725

    Voltage:

    208/230V

    Horse Power:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy