Apply to be a TradeMaster!
Main product image of Belt Drive Motor, 1HP 1650RPM, HC52EE460
Magnifying glass
Hover image to zoom
Belt Drive Motor, 1HP 1650RPM, HC52EE460
Magnifying glass
Hover image to zoom
$967.06 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1650 RPM
Product Highlight: Horse Power
1 HP

Description

–
HC52EE460 is an official OEM Belt Drive Motor 1HP, 1650RPM for Carrier HVAC equipment

Specs

–
Horse Power:

1

RPM:

1650

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply house saved the day!

I needed to find this 460v single phase motor for an emergency replacement, and the hvac unit manufacturer/local suppliers couldn't get me one in less than a week. Supply house.com had the exact motor in my hands in less than 24hrs.
Sam
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy