Apply to be a TradeMaster!
Main product image of 460V CW Motor, 1HP 1650RPM, HC52ER460
Magnifying glass
Hover image to zoom

460V CW Motor, 1HP 1650RPM, HC52ER460

Brand:
Carrier
SKU:
HC52ER460
Rating:
(2)
Q&A:
(0)
460V CW Motor, 1HP 1650RPM, HC52ER460
Magnifying glass
Hover image to zoom
$772.76 each
In Stock
In Stock
Get 4 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1650 RPM
Product Highlight: Horse Power
1 HP

Description

–
HC52ER460 is an official OEM 460V CW Motor 1HP, 1650RPM for Carrier HVAC equipment

Specs

–
Voltage:

460v

Horse Power:

1

RPM:

1650

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Motor Cost Less Than Local Distributor

Even with the Expedited shipping, which was over $100, the motor cost less than our local OEM distributor.
DCPUGI
Clearwater, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

straight out straight in,,,
dgh
Houston Texas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy