Apply to be a TradeMaster!
Main product image of 330V Round Start Capacitor, 216-259 MFD, HC95DE040
Magnifying glass
Hover image to zoom

330V Round Start Capacitor, 216-259 MFD, HC95DE040

Brand:
Carrier
SKU:
HC95DE040
Rating:
(0)
Q&A:
(0)
330V Round Start Capacitor, 216-259 MFD, HC95DE040
Magnifying glass
Hover image to zoom
$189.60 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
216-259 MFD
Product Highlight: Shape
Round

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Specifications:
  • Weight: 0.7 Pounds (lbs)
  • Length: 2.7 Inches (In)
  • Width: 2.7 Inches (In)
  • Height: 3.9 Inches (In)
  • Country of Origin: USA
  • UPC or Barcode: 00822529086415
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • Capacitor MFD µF: 216-259
  • ISO Code: US
  • Shape: Round
  • Type: Start Capacitor
  • Voltage: 330 VAC

Specs

–
Voltage:

330v

MFD:

216-259

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy