Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Blower Motors & Parts
1/3 HP CCW 208-230V 1050 RPM 48FR Blower Motor, HD42AE237
Brand:
Carrier
SKU:
HD42AE237
Rating:
(1)
Q&A:
(0)
Hover image to zoom
HD42AE237 has been discontinued
Discontinued July 4, 2025
This product was discontinued by the manufacturer.
This item replaces:
HD42AE232
Direct Replacement:
ECM Motor and Module
Brand:
Carrier
SKU:
HD42AQ261
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/230V
1050 RPM
CCW
1/3 HP
Description
–
HD42AE237 is an official OEM 1/3 HP CCW 208-230V 1050 RPM 48FR Blower Motor for Carrier HVAC equipment
Specs
–
Horse Power:
1/3
Voltage:
208/230V
Rotation:
CCW
RPM:
1050
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I will buy all my motors from Supplyhouse
The motor that I ordered was an exact fit. Couldn't have asked for a better fit. The motor had everything just like the original. Thank you Supplyhouse.
G-Money
Topeka, KS
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video