Shop Resideo Sale
Main product image of 1/3 HP 1050RPM 48Y ECM Blower Motor (208-230V), HD42AM231
Magnifying glass
Hover image to zoom

1/3 HP 1050RPM 48Y ECM Blower Motor (208-230V), HD42AM231

Brand:
Carrier
SKU:
HD42AM231
Rating:
(0)
Q&A:
(0)
1/3 HP 1050RPM 48Y ECM Blower Motor (208-230V), HD42AM231
Magnifying glass
Hover image to zoom
$610.99 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

–

HD42AM231 is a 1/3 HP 1050RPM 48Y ECM Blower Motor (208-230V) manufactured by Carrier. 

Specs

–
Phase:

1

Voltage:

208/230V

Speeds:

Variable

Frame:

48Y

Shaft Length:

4-1/2"

RPM:

1050

Hertz:

50/60

Shaft Diameter:

1/2"

Rotation:

CCW

Motor:

ECM

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy