Shop Resideo Sale
Main product image of 1/3 HP CCW 208-230V 1050 RPM Blower Motor, HD42AQ252
Magnifying glass
Hover image to zoom

1/3 HP CCW 208-230V 1050 RPM Blower Motor, HD42AQ252

Brand:
Carrier
SKU:
HD42AQ252
Rating:
(10)
Q&A:
(0)
1/3 HP CCW 208-230V 1050 RPM Blower Motor, HD42AQ252
Magnifying glass
Hover image to zoom
$700.60 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

–
HD42AQ252 is an official OEM 1/3 HP CCW 208-230V 1050 RPM Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/3

Voltage:

208/230V

Rotation:

CCW

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Carrier brand variable speed motor

Just what I ordered. Perfect. The exact replacement.
Myron
Clinton MD
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Motor

Perfect match to original. Lines ups and has run perfect for over a month
George
Maryland
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best website and people are really friendly to help

They always fast and helpful people
Ramy
Richmond va
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again.

Worth every penny. Easy to install.
Frank
San Antonio Texas
9 months ago
Was this review helpful to you?

Worked perfectly

Thanks for finding compatible blower motor. Shipped ontime and delivered before schedule.
Hitesh
Charlotte,NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match to fix ac

Precise info on part I ordered. Arrived on time and packaged perfectly. This motor saved me and family to get my AC unit running right away.
Tampa Maverick
Tampa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product!!!!

No complaints here about this product. Removed the old one no problem. The new one went right in plug, wires and bolts were exactly the same as the old one. R&R took less than a half hour. Thank you Supply House. I never have any problems with your parts!
Kevin
Atco, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact swap

Carrier has a weird motor mount, but this fit perfectly with the same electrical connections. The hardest part was getting the old motor off the fan assembly.
DPM
Albany, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, I would buy it again.

Perfect fit, plugged in correctly. Blows way better than the old one. Kinda expensive though but what can you do.
J
Summerville, Sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy customer

I was looking for a replacement motor after ours failed in the air handler… Of course this motor is a bit unique (thanks carrier) so a general motor would have required rewiring the AHU. I knew how to replace the motor but of course local HVAC companies won't just sell the part so I ordered through supply house. They had a direct replacement and made the repair myself saving $500+. I used some of that to pay for overnight shipping so I wasn't down long. I would recommend supply house. Also- thank you supply house for making it easy.
Ex-hVAC Tech
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy