Shop Klein Tools Limited Time Promotion
Main product image of 1/2 HP Blower Motor (120/240V, 1050 RPM), HD44AR135
Magnifying glass
Hover image to zoom

1/2 HP Blower Motor (120/240V, 1050 RPM), HD44AR135

Brand:
Carrier
SKU:
HD44AR135
Rating:
(5)
Q&A:
(0)
1/2 HP Blower Motor (120/240V, 1050 RPM), HD44AR135
Magnifying glass
Hover image to zoom
$1,026.60 each
In Stock
In Stock
Get 5 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
Specifications:
  • 1/2 HP
  • 120/240V
  • 1050 RPM
  • 60 Hz
  • 7.7, 4.3 Full Load Amps
  • NEMA Frame 39
  • 1 PH
  • Rotation: Counter Clockwise
  • Warranty: 1 Year

Specs

–
RPM:

1050

Horse Power:

1/2

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I will buy from Supply House again !

Excellent customer interface and delivery!! Thank you very much for your outstanding help. Great doing business with you.
Jimbo
Picayune. Ms.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM

High quality part and super friendly customer service
Techpablo
Silver spring MD
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM

High quality part and super friendly customer service
Techpablo
Silver spring MD
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works

Works fine. No issues to date
marsha
manteo, nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part for my older air handler.

Easy to install. Works like new.
Happy DIY'er
Fairfax, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy