Apply to be a TradeMaster!
Main product image of 120/240V Blower Motor, 7.7/4.3 Amp, 1/2 HP, 1050 RPM, HD44AR136
Magnifying glass
Hover image to zoom

120/240V Blower Motor, 7.7/4.3 Amp, 1/2 HP, 1050 RPM, HD44AR136

Brand:
Carrier
SKU:
HD44AR136
Rating:
(6)
Q&A:
(0)
120/240V Blower Motor, 7.7/4.3 Amp, 1/2 HP, 1050 RPM, HD44AR136
Magnifying glass
Hover image to zoom
$1,019.25 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
Specifications:
  • Voltage: 120/240V
  • Horsepower: 1/2
  • RPM: 1050

Specs

–
Horse Power:

1/2

Voltage:

120/240V

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 6 reviews
100% would recommend this product
4.33
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

if I am not in a hurry yes

Friday I was told I would have part on Monday, Monday I was told Tuesday, Tuesday I was told Wednesday. Tuesday I cancelled the order.
Contractor
Florida west coast
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower motor ECM

Good price exact fit oem. I'm a service technician called my local supplier and there price was double
Jimmy
Morrisplains
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disaster in the middle of January!!

Employees at supply house were amazing. They track down all the parts to my heat pump that was 26 years old! All parts were shipped to my house in record time!!!🤩🤩🤩🤩
Eli
99354
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

My blower motor went bad on my heat pump. Bought a motor locally I was told would work with my unit. Nope! Wouldn't change fan speed even though my control board was sending the correct voltages. Ordered this one, plugged it in, and…PERFECTION!
tfunk
Inwood, WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com made our family warm this winter

YOU FOLKS ARE TERRIFIC!!! I asked a question last Tuesday. Got my answer from Jay and ordered the motor on Friday. The shipment was promised by today. It arrived on time, packaged well. The motor and module were exactly as Jay said they would be. The motor slid right in and the connections matched perfectly. We have heat and my wife and kids are thrilled. Oh by the way, SupplyHouse saved me $1500 from what our local AC company wanted to install a new motor. I could not be happier with this purchase. Thank you SupplyHouse.com.
Ed
Orlando, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It was used as a replacement unit, work perfectly fine.
Tony
Glen Dale, Maryland.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy