Apply to be a TradeMaster!
Main product image of 1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor, HD44AR331
Magnifying glass
Hover image to zoom

1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor, HD44AR331

Brand:
Carrier
SKU:
HD44AR331
Rating:
(3)
Q&A:
(0)
1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor, HD44AR331
Magnifying glass
Hover image to zoom
$1,068.20 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP

Description

–
HD44AR331 is an official OEM 1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/2

Voltage:

120/240V

Rotation:

Reversible

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Ordered motor at 2pm and was at my door the next day. AC is up and running ! Thank you
Pat
New market md.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Our AC is working!

This motor restored our aging AC to new life! The manufacturer discontinued the old motor, and this motor is the replacement model. I believe our AC is more efficient since the installation of this part. I hope we won't have to replace it again anytime soon. However, if I do, I will definitely start my search for a replacement at supplyhouse.com!
Stones
Frederick, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast shipping

I purchased this motor for one of my customers who had no heat, the price was outstanding I'm a carrier dealer and they beat my dealer price by $150. Thank you this is what keeps me coming back to supply house and the fast shipping!
Mike
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy