Apply to be a TradeMaster!
Main product image of 1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor, HD44AR332
Magnifying glass
Hover image to zoom

1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor, HD44AR332

Brand:
Carrier
SKU:
HD44AR332
Rating:
(1)
Q&A:
(0)
1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor, HD44AR332
Magnifying glass
Hover image to zoom
$1,112.64 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP

Description

–
HD44AR332 is an official OEM 1/2 HP Reversible Rotation 120/240V 1050 RPM Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/2

Voltage:

120/240V

Rotation:

Reversible

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service and the exact part

Worked great as a drop in replacement for the HD44AR132 in my Carrier.
DIY HVAC Tech
Maryland
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy