Apply to be a TradeMaster!
Main product image of 1/2 HP, 120/240V, 1400 RPM ECM Motor, HD44AR334
Magnifying glass
Hover image to zoom

1/2 HP, 120/240V, 1400 RPM ECM Motor, HD44AR334

Brand:
Carrier
SKU:
HD44AR334
Rating:
(1)
Q&A:
(0)
1/2 HP, 120/240V, 1400 RPM ECM Motor, HD44AR334
Magnifying glass
Hover image to zoom
$1,342.87 each
In Stock
In Stock
Get 2 Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/240V
Product Highlight: RPM
1400 RPM
Product Highlight: Horse Power
1/2 HP

Description

HD44AR334 is an official OEM 1/2 HP, 120/240V, 1400 RPM ECM Motor for Carrier HVAC equipment

Specs

Voltage:

120/240V

Horse Power:

1/2

RPM:

1400

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would use Supply House again!!!!

The people at Supply House made sure I was ordering the right part because I didn't have the proper part number and got me the correct motor. I have installed the motor and it works great.
Roger
Fresno, Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy