Shop Limited Time Deals
120/240V Single Phase 48Fr Motor, 3/4HP 1400RPM

120/240V Single Phase 48Fr Motor, 3/4HP 1400RPM

Brand:
Carrier
SKU:
HD46AE245
Rating:
(0)
Q&A:
(0)
120/240V Single Phase 48Fr Motor, 3/4HP 1400RPM
HD46AE245 has been discontinued
Discontinued March 31, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Voltage
120/240V
Product Highlight: RPM
1400 RPM
Product Highlight: Horse Power
3/4 HP

Description

Carrier single phase 120/240V motor - 3/4HP 1400RPM

Specs

Voltage:

120/240V

Horse Power:

3/4

RPM:

1400

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm