Apply to be a TradeMaster!
Main product image of 3/4 HP 1050 RPM Blower Motor, HD46AQ270
Magnifying glass
Hover image to zoom

3/4 HP 1050 RPM Blower Motor, HD46AQ270

Brand:
Carrier
SKU:
HD46AQ270
Rating:
(3)
Q&A:
(0)
3/4 HP 1050 RPM Blower Motor, HD46AQ270
Magnifying glass
Hover image to zoom
$636.93 each
In Stock
In Stock
Get 17 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
HD46AQ270 is an official OEM 3/4 HP 1050 RPM Blower Motor for Carrier HVAC equipment

Specs

–
Product Type:

Blower Motor

Horse Power:

3/4

RPM:

1050

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works well

Our blower motor unit went out and I found an OEM replacement at Supply House for a price better than offered by manufacturer's website. My AC repair man replaced the unit and everything works great. I would like to commend the exceptional customer service at Supply House, every representative I spoke with over the phone was knowledgeable and helpful in helping me to order this product and it shipped promptly, I received it within 2 days. I will definitely order from Supply House again if the need arises.
Denise
Porter, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Carrier OEM motor

I installed blower motor. Original part. Everything went smooth.
Abco Mechanical LLC
Fort Lee NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was great

this motor was an exact replacement for my old one that quit. Is working fine and I have a/c again.
java
Goose Creek, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy