The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4 HP Blower Motor (120/240V, 9.6/6.8 Amp, 1050 RPM), HD46AR265
Magnifying glass
Hover image to zoom

3/4 HP Blower Motor (120/240V, 9.6/6.8 Amp, 1050 RPM), HD46AR265

Brand:
Carrier
SKU:
HD46AR265
Rating:
(1)
Q&A:
(0)
3/4 HP Blower Motor (120/240V, 9.6/6.8 Amp, 1050 RPM), HD46AR265
Magnifying glass
Hover image to zoom
$976.48 each
In Stock
In Stock
Get 1 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
9.6 Amps

Description

HD46AR265 is an official OEM 3/4 HP Blower Motor (120/240V, 9.6/6.8 Amp, 1050 RPM) for Carrier HVAC equipment

Specs

Horse Power:

3/4

Voltage:

120/240V

RPM:

1050

Amperage:

9.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fanastic Service

I ordered a variable speed blower motor for an older Bryant unit. They didn't carry that particular item in stock, however they were able to get it from the factory and get to me quickly so I could get a doctor's office AC back up and cooling.
Harry
Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy