Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
460V 3 Phase Motor, 3/4HP 1140RPM, HD46GK460
Brand:
Carrier
SKU:
HD46GK460
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HD46GK460 has been discontinued
Discontinued August 11, 2026
This product was discontinued by the manufacturer.
This item replaces:
OCA3076H
Suggested Alternative:
460V 3 Phase Motor, 1HP 1115RPM, HD46GQ460
Brand:
Carrier
SKU:
HD46GQ460
(0)
Out of Stock
Get it
Fri, Sep 11 - Fri, Sep 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
460v
1140 RPM
3/4 HP
Description
–
Carrier Fan Motor HD46GK460 features:
3 Phase Motor
Rotation - Reverse
1 Speed
1.9 amp
Shaft 1/2 x 3
Motor diameter: 5-5/8"
Specs
–
Voltage:
460v
Horse Power:
3/4
RPM:
1140
Phase:
3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video