Apply to be a TradeMaster!
Main product image of 115V 3/4HP ECM Motor, HD46MQ150
Magnifying glass
Hover image to zoom

115V 3/4HP ECM Motor, HD46MQ150

Brand:
Carrier
SKU:
HD46MQ150
Rating:
(2)
Q&A:
(0)
115V 3/4HP ECM Motor, HD46MQ150
Magnifying glass
Hover image to zoom
$573.26 each
In Stock
In Stock
Get 1 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP

Description

HD46MQ150 is an official OEM 115V 3/4HP ECM Motor for Carrier HVAC equipment

Specs

Product Type:

Motor

Voltage:

115V

Horse Power:

3/4

Motor:

ECM

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very Helpful

Kevin R was awesome. He worked with me determine the correct replacement part for my furnace blower motor and got the order placed in one call. Supply House got the part to me in 1 day and I was back to a warm house. Wife was happy and I looked like a hero! Thanks again Kevin R and Supply House!
Bill
Chicagoland area
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised

Needed a blower motor and they shipped on time and product was as expected. Installed 2 weeks ago and it's still running. Had to splice the black wire as it didn't have the same connector but I just used the burnt out blower wire
HVACnoob
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy