Apply to be a TradeMaster!
Main product image of 1 HP CCW 120/240V 1050 RPM Blower Motor, HD52AE156
Magnifying glass
Hover image to zoom

1 HP CCW 120/240V 1050 RPM Blower Motor, HD52AE156

Brand:
Carrier
SKU:
HD52AE156
Rating:
(1)
Q&A:
(0)
1 HP CCW 120/240V 1050 RPM Blower Motor, HD52AE156
Magnifying glass
Hover image to zoom
$1,564.95 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1 HP

Description

–
HD52AE156 is an official OEM 1 HP CCW 120/240V 1050 RPM Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1

Voltage:

120/240V

Rotation:

CCW

RPM:

1050

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes would buy again compeditive priced

exact replacement
steamboat
ne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy